Description
15m 16/3AWG 3-Outlet/ 3-Conductor Outdoor Cord, Orange.FEATURES AND BENEFITS:• Medium duty • Copper conductors • Solid molded plug • 3 outlets • 2 layers of insulation • Resists deterioration from moisture & abrasion • 300V • Non-marking coating • Wire gauge: 16-3 • Wire type: SJTW • CSA approved • Orange cord
Specifications
| Brand Name | Woods | Item Name | SJTW Power Cord |
| Type | Light Duty | Color | Orange |
| Wire Gauge Size | 16 AWG | Number of Conductors | 3 |
| Voltage Rating | 300 V | Number of Outlets | 3 |
| Outside Diameter | 0.42 in | Length | 15 m |
| Wattage | 1625 W | NEMA Rating | NEMA 5-15R |
| Standards | CSA Certified, cUL Listed | Application | For Outdoor Use |
| UPC | 062964455289 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |