Abbotsford
SOU2587SW8802

25 ft 12/3C SJTW Extension Cord with Lighted End, Yellow

Price $86.97 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:2587SW8802

Description

PRODUCT FEATURES:- 15 Amps - 125 Volts - UL Rated Temp: -40C to 60C - NEMA 5-15 Plug/Receptacle - SJTW Jacket - Weather Resistant Jacket - Heavy Duty - Rated for Outdoors - Lighted Receptacle Shows Power is On - UL and CUL Listed


HEAVY DUTY 25 foot all-copper wire extension cord recommended for use with heavy duty equipment and tools

HEAVY DUTY 25 foot all-copper wire extension cord recommended for use with heavy duty equipment and tools

HIGHLY VISIBLE bright yellow jacket provides extra safety as well as prevents loss and theft on jobsites

WATERPROOF flexible vinyl jacket provides protection of the cord against moisture, abrasion, and sunlight

LIGHTED END shows power is on and cord is ready to use

15 Amps, 125 Volts, 1875 Watts

Specifications

Brand Name Southwire Item Name Extension Cord
Type Heavy Duty Color Yellow
Wire Gauge Size 12/3 AWG Number of Conductors 3
Voltage Rating 125 V Conductor Material Copper
Jacket Material PVC Strands 65x30
Outside Diameter 0.595 in Length 25 ft
Wattage 1875 W Amperage Rating 15 A
Cord End Type Turnlock Plug x Turnlock Connector Insulation Material PVC
Temperature Rating -40 °C to 60 °C Standards UL817
Application Extension Cord UPC 029892825874

Packages

1 - UNIT - 1 12 - UNIT - 12