Description
PRODUCT FEATURES:- 15 Amps - 125 Volts - UL Rated Temp: -40C to 60C - NEMA 5-15 Plug/Receptacle - SJTW Jacket - Weather Resistant Jacket - Heavy Duty - Rated for Outdoors - Lighted Receptacle Shows Power is On - UL and CUL Listed
Specifications
| Brand Name | Coleman Cable | Item Name | SJTW Extension Cord |
| Type | Trisource | Color | Yellow |
| Wire Gauge Size | 12 AWG | Number of Conductors | 3 |
| Voltage Rating | 125 VAC | Conductor Material | Copper |
| Jacket Material | PVC | NEMA Outlet/Inlet | 5-15 |
| Strands | 65x30 | Number of Outlets | 3 |
| Outside Diameter | 0.595 in | Length | 50 ft |
| Wattage | 1875 W | Amperage Rating | 15 A |
| Cord End Type | Turnlock Plug x Turnlock Connector | Insulation Material | PVC |
| NEMA Rating | NEMA 5-15 | Temperature Rating | -40 °C to 60 °C |
| Standards | UL and cUL Listed | Application | For Outdoors, Garbage Disposal |
| UPC | 029892330736 |
Packages
| 1 - UNIT - 1 | 6 - UNIT - 6 |