Abbotsford

15 ft 6-Outlet Metal Power Strip, Black/Yellow

Price $81.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:4658

Description

15' 6-Outlet Metal Power Strip, Black/Yellow.

Specifications

Brand Name Woods Item Name Power Strip
Color Yellow Voltage Rating 125 V
Number of Outlets 6 Amperage Rating 15 A
Includes Plug Clip Standards UL, cUL Listed

Packages

1 - UNIT - 1 6 - UNIT - 6