Description
Outdoor extension orange cord. Water resistant, flame retardant, ultra flexible, abrasion resistant, nickel coated brass blades resist corrosion.
Specifications
| Brand Name | Prime Wire & Cable | Item Name | SJTW Outdoor Extension Cord |
| Type | Ultra Flexible | Color | Orange |
| Wire Gauge Size | 14 AWG | Number of Conductors | 3 |
| Voltage Rating | 125 V | Jacket Material | Thermoplastic |
| Number of Outlets | 1 | Length | 50 ft |
| Wattage | 1875 W | Amperage Rating | 15 A |
| Resistance | Abrasion, Flame, Water | Temperature Rating | -40 to 140 °F |
| Packaging Type | Sleeve | Standards | cETLus Intertek Listed |
| Application | For Outdoor Usage and Power Tools, Lawn and Garden Equipment |
Packages
| 8 - UNIT - (8) |