PRIME WIRE & CABLE LT630835 100ft. 12/3 SJEOW All Weather TPE Rubber Triple Tap with Primelight Indicator Light, Blue/Orange
Description
Cold weather arctic blue all weather triple tap extension cord. Blue/orange colour with Primelight® indicator light. Water and oil resistant, flame retardant, ultra flexible. abrasion resistant, nickel coated brass blades resist corrosion, flexible temperature range -58 to 221°F.
Specifications
| Brand Name | Prime Wire & Cable | Item Name | Triple Tap Extension Cord |
| Type | Heavy Duty | Color | Blue/Orange |
| Wire Gauge Size | 12 AWG | Number of Conductors | 3 |
| Voltage Rating | 125 V | Jacket Material | Rubber |
| Length | 100 ft | Wattage | 1875 W |
| Amperage Rating | 15 A | Environmental Conditions | Oil-Resistant |
| Standards | EN 60811-404 |
Packages
| 3 - UNIT - (3) |