Abbotsford
PASPSCRCD123N25G20

PASS & SEYMOUR PSCRCD123N25G20 CBL REEL 12/3 25FT 20A W/STR BLD GCM

Price $1,416.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PSCRCD123N25G20

Description

25FT Retractable Cable Reel for use in industrial and commercial spaces such as data centers, education, warehouses and retail. Keeps cables neatly stored and out of the way to prevent tripping, shocks and burns.


Equipped with removable base plate for easy installation

Can be quickly repositioned to bring cables to where they are neededcables where they are needed

Six foot feeder cord

Rated for indoor use

Adjustable ball stop

Robust construction with reinforced steel frame, black molded nylon barrel and long-life spring

Two-year warranty

Specifications

Brand Name Pass & Seymour Type Cable Reel
Color White Number of Conductors 3.0
Cord Length 25.0 ft Length 12.5 in
Application Industrial UPC 785007453515

Packages

1 - UNIT - 1