×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appecc506rhc

EGS 1/2 inch 0.5 inch-0.625 inch 20Amp 480V ECC Factory Sealed Portable Cord Connector

Price $627.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ECC506RHC

Description

The ECC 20 Amp factory sealed portable cord connector is both explosionproof and dust-ignitionproof. Constructed of epoxy powder coated copperfree aluminum, this durable connector is generally used for equipment that requires limited or short range mobility.APPLICATIONS:• Connects portable cord to explosionproof fixed enclosure.FEATURES:• For use with No. 18 thru 12 AWG 3-Conductor Type S or SO cord.• Furnished with 90 °C wire leads.• 12” leads of #12 stranded wire are furnished for connection to wiring or equipment within the explosion-proof housing.STANDARD MATERIALS:• Copperfree (4/10 of 1% max.) aluminum.STANDARD FINISHES• Epoxy powder coat.NEC/CEC Certifications and Compliances• UL Standard: UL1203• UL Listed: E10444• CSA Standard: C22.2 No. 25, C22.2 No. 30, C22.2 No. 182.1• CSA Certifi ed: 038644, 087428

Specifications

Brand Name Appleton Sub Brand U-Line™
Item Name Cord Connector Type Straight, Factory Sealed, Explosionproof, Dust-Ignitionproof, Watertight, Portable
Voltage Rating 480 VAC/VDC Amperage Rating 20 A
Conductor Size 1/2 - 5/8 in Material Copperfree Aluminum
Finish Epoxy Powder Coated Diameter 1/2 in
Standards UL1203, UL E10444, C22.2 No. 25, C22.2 No. 30, C22.2 No. 182.1, CSA 038644, CSA 08742, Class I, Groups B, C, D, Class II, Group G, Class III, NEMA 7BCD, 9G Application For use with 18-12 AWG 3-Conductor Type S or SO Cord
UPC 781381547178

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok