Description
Jacketed Type SJOOW 90 Deg C, 300 Volt, UL/CSA Portable Cord. 18 through 10 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90ºC EPDM. Portable tools and equipment. Portable appliances. Small motors and associated machinery. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-Mark® sequential footage marking.
Specifications
| Brand Name | Approved Vendor | Item Name | SJOOW Portable Cord |
| Type | Cabtyre, Oil/Water Resistant | Color | Black, White, Green |
| Wire Gauge Size | 14 AWG | Number of Conductors | 3 |
| Stranded/Solid | Stranded | Voltage Rating | 300 V |
| Conductor Material | Bare Copper | Jacket Material | Chlorinated Polyethylene (CPE) |
| Strands | 41/30 | Outside Diameter | 0.36 in |
| Length | 76 m | Insulation Material | EPDM |
| Insulation Thickness | 0.03 in | Jacket Thickness | 0.03 in |
| Temperature Rating | 105 °C | Weight per 1000 Foot | 88 lb |
| Standards | ASTM B-174 and UL 62, CSA C22.2-49, CE Certified, RoHS, OSHA, MSHA Compliant | Application | For Portable Tools, Equipment, Small Motors and Associated Machinery, Appliances, Equipment Exposed to Oils, Solvents, Flame, Moisture and Other Electrical Equipment Where Flexibility and Durability are Required |
Packages
| 76 - UNIT - 76 |