P T I CABLES 10/3C NMWU Copper Cable, Black
Description
NMWU with cross-linked polyethylene insulation and an FT1 PVC jacket. NMWU can be used in wet or underground locations where it cannot be subject to mechanical damage. This product is available from #10 to #2 in two, three, or four copper conductors. For exposed and concealed wiring in dry, wet and in Category 1 and 2 locations where not exposed to mechanical injury. For exposed wiring where subjected to the weather. For direct earth burial (with protection as required by inspection authority).
Specifications
Brand Name | Approved Vendor | Item Name | NMWU Cable |
Wire Gauge Size | 10 AWG | Number of Conductors | 3 |
Packages
150 - UNIT - 150 | 300 - UNIT - 300 |