Abbotsford
NOMMT405M

5mtr 16/3C 3 Outside Coleman Cable Extension Cord Outdoor, Orange

Price $24.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:541508

Description

Single outlet outdoor cord made with specially treated, double-insulated jackets that offer the following: weather-proof. Resistant to UV rays. Stay flexible when in use even in -40° cold weather. Powerlite™ indicator plug (in power indicator cords) glows when the cord has power.

Specifications

Brand Name Coleman Cable Item Name SJTW Outdoor Extension Cord with Light
Color Orange Wire Gauge Size 16 AWG
Number of Conductors 3 Number of Outlets 1
Length 5 m UPC 062964415085

Packages

1 - UNIT - 1