Description
Contractor grade extension cord designed with the special needs of the professional contractor in mind. It offers best in durability, weather resistance and flexibility, heavy-duty strain relief, POWERLITEâ„¢ indicator end with 3 outlet fantail, high visibility, super flexibility, longer life. Limited lifetime warranty. It deliverS the most power to your tools, which helps them perform better and last longer.
Specifications
| Brand Name | Woods | Item Name | SJTW Extension Cord |
| Color | Red/Black | Wire Gauge Size | 14 AWG |
| Number of Conductors | 3 | Number of Outlets | 3 |
| Length | 15 m | Wattage | 1875 W |
| Temperature Rating | -50 to 60 °C | Standards | cUL Listed |
| UPC | 062964419069 |
Packages
| 1 - UNIT - 1 | 6 - UNIT - 6 |