Description
Contractor grade extension cord designed with the special needs of the professional contractor in mind. It offers best in durability, weather resistance and flexibility, heavy-duty strain relief, POWERLITEâ„¢ indicator end with 3 outlet fantail, high visibility, super flexibility, longer life. Limited lifetime warranty. It deliverS the most power to your tools, which helps them perform better and last longer.
Specifications
| Brand Name | Woods | Sub Brand | ProPower |
| Item Name | SJTW Extension Cord | Color | Yellow/Black |
| Wire Gauge Size | 12 AWG | Number of Conductors | 3 |
| Number of Outlets | 3 | Outside Diameter | 0.567 in |
| Length | 30 m | Wattage | 1875 W |
| NEMA Rating | 5-15R | Temperature Rating | -50 to 60 °C |
| Standards | cUL Listed | Application | For Outdoor use |
| UPC | 062964419083 |
Packages
| 1 - UNIT - 1 | 2 - UNIT - 2 |