Description
3m 3-Outlet 16/3AWG Block Heater Cord, Blue.FEATURES AND BENEFITS:• Medium duty • SJTW cord 3-outlet plug • Grounded • Durable, certified waterproof, resists UV rays • Great for block heaters, battery blankets, car warmers, etc • Wire gauge: 16-3 • CSA approved • Blue cord • Flexible to -30°C
Specifications
| Brand Name | Woods | Item Name | SJTW Block Heater Cord |
| Type | Medium Duty | Color | Blue |
| Wire Gauge Size | 16 AWG | Number of Conductors | 3 |
| Number of Outlets | 3 | Outside Diameter | 0.42 in |
| Length | 3 m | Wattage | 1625 W |
| NEMA Rating | 5-15R | Temperature Rating | -30 °C |
| Standards | CSA Certified | Application | For Block Heaters, Battery Blankets, Car Warmers |
| UPC | 062964453322 |
Packages
| 1 - UNIT - 1 |