Abbotsford
NOMW403M

3mtr 16/3C 3-Outlet/ 3-Conductor Outdoor Cord, Orange

Price $16.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:540650

Description

3m 16/3AWG 3-Outlet/ 3-Conductor Outdoor Cord, Orange. FEATURES AND BENEFITS:• Medium duty • Copper conductors • Solid molded plug • 3 outlets • 2 layers of insulation • Resists deterioration from moisture & abrasion • 300V • Non-marking coating • Wire gauge: 16-3 • Wire type: SJTW • CSA approved • Orange cord


Woods® general purpose extension cords are perfect for a vaiety of outdoor applications

LIGHT DUTY 10-FT 3-outlet extension cord ideal for use with medium duty applications like electric push mowers, hedge trimmers and electric drills

WATER RESISTANT vinyl jacket resists moisture, abrasion, prolonged exposure to sun light and will not mark floors

DURABLE 16 gauge, 3 pronged all-copper wire extension cord with reinforced blades prevent accidental bending or breaking and UL listed for your safety

HIGHLY VISIBLE orange jacket provides extra safety and prevents tripping while working in the yard

13 Amps, 125 Volts, 1625 Watts

Limited Lifetime Warranty

Limited Lifetime Warranty

Specifications

Brand Name Woods Item Name SJTW Power Cord
Type Light Duty Color Orange
Wire Gauge Size 16 AWG Number of Conductors 3
Voltage Rating 300 V Number of Outlets 3
Outside Diameter 0.42 in Length 3 m
Wattage 1625 W NEMA Rating NEMA 5-15R
Standards CSA Certified, cUL Listed Application For Outdoor Use
UPC 062964406502

Packages

1 - UNIT - 1 14 - UNIT - 14