3m 16/3AWG 3-Outlet/ 3-Conductor Outdoor Cord, Orange. FEATURES AND BENEFITS:• Medium duty • Copper conductors • Solid molded plug • 3 outlets • 2 layers of insulation • Resists deterioration from moisture & abrasion • 300V • Non-marking coating • Wire gauge: 16-3 • Wire type: SJTW • CSA approved • Orange cord

SOUTHWIRE 540650 3m 16/3AWG 3-Outlet/ 3-Conductor Outdoor Cord, Orange
Description
Specifications
Brand Name | Woods | Item Name | SJTW Power Cord |
Type | Light Duty | Color | Orange |
Wire Gauge Size | 16 AWG | Number of Conductors | 3 |
Voltage Rating | 300 V | Number of Outlets | 3 |
Outside Diameter | 0.42 in | Length | 3 m |
Wattage | 1625 W | NEMA Rating | NEMA 5-15R |
Standards | CSA Certified, cUL Listed | Application | For Outdoor Use |
UPC | 062964406502 |
Packages
14 - UNIT - 14 |