×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
SOU2577SW000A

25ft 12/3C SJTW Extension Cord with Light Indicator, Cool Pink

Price $111.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:2577SW000A

Description

Coleman Cable 12/3 neon outdoor extension cord, fluorescent pink, 25 foot. This new cool color extension cord has a hard service with a thermoplastic constructed jacket which makes it weather-resistant for outdoor use. This contractor grade SJTW cord features a neon jacket in a variety of colors, nine different color combinations, this one in neon pink, adds to the safety and the feet deterrence on the jobsite. This outdoor extension cord features a clear molded plug with a power indicator light in the female receptacle to show that the power is on. An added feature includes a heavy duty strain relief and a reinforced blade and ground pin.

Specifications

Brand Name Southwire Item Name SJTW Extension Cord with Power Light Indicator
Type Heavy-Duty, General-Purpose Color Cool Pink
Wire Gauge Size 12 AWG Number of Conductors 3
Voltage Rating 125 V Jacket Material Vinyl
Length 25 ft Wattage 1875 W
Amperage Rating 15 A NEMA Rating NEMA 5-15-P

Packages

12 - UNIT - (12)