Abbotsford
SOU2577SW000X

25ft 12/3C SJTW Extension Cord with Light Indicator, Cool Green

Price $90.46 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:2577SW000X

Description

Southwire outdoor extension cords are perfect for a variety of outdoor applications. These cords come in a variety of colors to increase visibility and prevent jobsite loss. Temperature rating of -40 to 140 °F (-40 to 60 °C). 125 Voltage Rating. Common Applications: Electric Push Mower, Pressure Washer, Electric Drill.


MADE IN THE USA

HEAVY DUTY 25 foot all-copper wire extension cord recommended for use with heavy duty equipment and tools

HIGHLY VISIBLE cool green jacket provides extra safety as well as prevents loss and theft on jobsites

WATERPROOF flexible vinyl jacket provides protection of the cord against moisture, abrasion, and sunlight

EXTRA DURABLE oversized, clear molded plug prevent accidental bending or breaking and UL listed for your safety

LIGHTED END shows power is on and cord is ready to use

15 Amps, 125 Volts, 1875 Watts

Limited Lifetime Warranty

Specifications

Brand Name Southwire Item Name SJTW Extension Cord with Power Light Indicator
Color Cool Green Wire Gauge Size 12 AWG
Number of Conductors 3 Voltage Rating 125 VAC
Outside Diameter 0.44 in Length 25 ft
Amperage Rating 15 A NEMA Rating NEMA 5-15P
Temperature Rating -40 to 140 °F Application For Electric Push Mover, Pressure Washer, Electric Drill
UPC 029892030698

Packages

12 - UNIT - (12)