Abbotsford
SOU2578SW000A

50ft 12/3C SJTW Extension Cord with Light Indicator, Cool Pink

Price $138.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:2578SW000A

Description

The 50Feet 12/3- Neon All Purpose Extension Cord with lighted ends has a hard service with a thermoplastic constructed jacket which makes it weather resistant for outdoor use. This contractor grade SJTW cord features a neon jacket in a variety of colors, nine different color combinations, this one in a gloss pink, adds to the safety and theft deterrence on the jobsite. This outdoor extension cord features a clear molded plug with a power indicator light in the female receptacle to show that the power is on and includes a heavy-duty strain relief and a reinforced blades for added durability.


MADE IN THE USA

MADE IN THE USA

HEAVY DUTY 50 foot all-copper wire extension cord recommended for use with heavy duty equipment and tools

HIGHLY VISIBLE cool pink jacket provides extra safety as well as prevents loss and theft on jobsites

Specifications

Brand Name Southwire Item Name SJTW Extension Cord with Power Light Indicator
Type Heavy-Duty, High Visibility, General-Purpose Color Cool Pink
Wire Gauge Size 12 AWG Number of Conductors 3
Voltage Rating 125 V Conductor Material Copper
Jacket Material Vinyl Length 50 ft
Wattage 1875 W Amperage Rating 15 A
NEMA Rating NEMA 5-15P Standards CSA Certified, UL Listed
Application For a Variety of Outdoor Applications UPC 029892030599

Packages

8 - UNIT - (8)