Abbotsford
SOU2588SW0002

50 ft 15Amp 300V 12/3 Extension Cord SJTW, Yellow

Price $145.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:2588SW0002

Description

Southwire outdoor extension cords are perfect for a variety of outdoor applications. These cords come in a variety of colors to increase visibility and prevent jobsite loss.


LIGHTED END shows power is on and cord is ready to use

LIGHTED END shows power is on and cord is ready to use

HEAVY DUTY 50 foot all-copper wire extension cord recommended for use with heavy duty equipment and tools

HIGHLY VISIBLE bright yellow jacket provides extra safety as well as prevents loss and theft on jobsites

EXTRA DURABLE oversized, clear molded plug prevent accidental bending or breaking and UL listed for your safety

Specifications

Brand Name Southwire Item Name Extension Cord
Type Heavy Duty Color Yellow
Wire Gauge Size 12/3 AWG Number of Conductors 3
Voltage Rating 125 V Conductor Material Copper
Jacket Material PVC Strands 65x30
Outside Diameter 0.595 in Length 50 ft
Wattage 1875 W Amperage Rating 15 A
Cord End Type Turnlock Plug x Turnlock Connector Insulation Material PVC
Temperature Rating -40 °C to 60 °C Standards UL817
Application Extension Cord UPC 029892825881

Packages

1 - UNIT - 1 6 - UNIT - 6