Pro-gradeĀ® Outdoor extension cord with Quick CheckĀ® power indicator lighted end and conductor grounded. Suitable for construction, industrial and maintenance job site power supply cord.

SOUTHWIRE 50 ft 15Amp 300V 12/3 Extension Cord SJTW, Yellow
Description
Specifications
Brand Name | Southwire | Item Name | Extension Cord |
Type | Heavy Duty | Color | Yellow |
Wire Gauge Size | 12/3 AWG | Number of Conductors | 3 |
Voltage Rating | 125 V | Conductor Material | Copper |
Jacket Material | PVC | Strands | 65x30 |
Outside Diameter | 0.595 in | Length | 50 ft |
Wattage | 1875 W | Amperage Rating | 15 A |
Cord End Type | Turnlock Plug x Turnlock Connector | Insulation Material | PVC |
Temperature Rating | -40 to 60 °C | Standards | UL817 |
Application | Extension Cord | UPC | 029892825881 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |