
SOUTHWIRE 2589SWCA02 SJTW Outdoor Extension Cord 15 A, 125 V, Yellow 30 m L
Specifications
Brand Name | Southwire | Item Name | SJTW Outdoor Extension Cord |
Color | Yellow | Wire Gauge Size | 12 AWG |
Number of Conductors | 3 | Voltage Rating | 125 V |
NEMA Outlet/Inlet | 5-15 | Length | 30 m |
Amperage Rating | 15 A | Temperature Rating | -40 to 60 °C |
Standards | UL and cUL Listed | UPC | 029892825898 |
Packages
4 - UNIT - (4) |