Description
Specifications
| Brand Name | Approved Vendor | Item Name | USEB90 Underground Service Entrance Cable |
| Type | 70% Neutral | Wire Gauge Size | 1/0 AWG |
| Number of Conductors | 2 | Stranded/Solid | Stranded |
| Conductor Material | Aluminum | Insulation Material | XLPE |
| Jacket Material | PVC | Jacket Color | Black |
| Voltage Rating | 600 V | Temperature Rating | 90 °C |
| Standards | CSA C22.2 No. 52 |
Packages
| 300 - UNIT - 300 |