Abbotsford
cab10/2soowcut

SONECABLE SOOW 10/2C 600V CUTS CABTYRE SOOW 10/2C 600V

Price $6.3406 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:SOOW 10/2C 600V CUTS

Description

Jacketed Type SOOW 90ºC, 600V, UL/CSA Portable Cord. 18 through 2 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90ºC EPDM Insulation. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant*. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-Mark® sequential footage marking.

Specifications

Brand Name Prysmian Group Item Name SOOW Portable Cord
Wire Gauge Size 10 AWG Number of Conductors 2
Voltage Rating 600 V Conductor Material Fully Annealed Stranded Bare Copper
Strands Stranded Resistance Abrasion, Moisture, Oil, UV, Water, Weather
Insulation Material EPDM Temperature Rating 90 °C
Standards CSA Certified, UL Listed Application For Indoor/Outdoor

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok