Abbotsford
CAB12/4SOOW76

76mtr 12/4C 600V Cabtyre SOOW Cable

Price $8.6708 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 76
Manufacturer:SONECABLE
Manufacturer #:20401280

Description

Jacketed Type SOOW 90ºC, 600V, UL/CSA Portable Cord. 18 through 2 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90ºC EPDM Insulation. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant*. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-Mark® sequential footage marking.

Specifications

Brand Name Prysmian Group Item Name General Cable
Type Type SOOW Voltage Rating 600 V
Conductor Size 12 AWG Number of Conductors 4
Length 76 m UPC 079407303168

Packages

76 - UNIT - 76