Description
Jacketed Type SOOW 90ºC, 600V, UL/CSA Portable Cord. 18 through 2 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90ºC EPDM Insulation. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant*. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-Mark® sequential footage marking.
Specifications
| Brand Name | Prysmian Group | Sub Brand | Carolprene |
| Item Name | SOOW Cabtyre Cable | Type | Premium-Grade |
| Color | Black | Wire Gauge Size | 12 AWG |
| Number of Conductors | 4 | Stranded/Solid | Stranded |
| Voltage Rating | 600 V | Jacket Material | Rubber |
| Length | 305 m | Insulation Material | EPDM |
| Temperature Rating | 90 °C | Standards | CSA Certified, UL Listed |
| UPC | 079407900411 |
Packages
| 305 - UNIT - 305 |