Description
Type SVT 300V CSA UL. Fully-annealed, stranded bare copper per ASTM B-174, color-coded polyvinyl chloride PVC insulation, Black, White or Grey polyvinyl chloride PVC Jacket. -20° C to 105° C, 300 Volts, CSA VW-1 FT2 and UL Approved.
Specifications
| Brand Name | E.C.S. Electrical Cable Supply | Item Name | SVT Cable |
| Color | Black | Wire Gauge Size | 18 AWG |
| Number of Conductors | 3 | Stranded/Solid | Stranded |
| Voltage Rating | 300 V | Conductor Material | Bare Copper |
| Jacket Material | PVC | Strands | 41 x 34 |
| Outside Diameter | 0.245 in | Amperage Rating | 10 A |
| Insulation Material | PVC | Insulation Thickness | 0.03 in |
| Jacket Thickness | 0.04 in | Temperature Rating | -20 to 105 °C |
| Standards | CSA VW-1 FT2, UL Listed |
Packages
| 300 - UNIT - 300 |