cab18/3svtblk
GENERAL CABLE SVT 3C18 BLK 18/3C 300V General Cable Cabtyre SVT
In Stock
Price
$2.5151
/ M
Manufacturer:PRYSMIAN CABLES AND SYSTEMS
Manufacturer #:SVT 3C18 BLK
Specifications
Brand Name | Prysmian Group | Item Name | SVT Cable |
Color | Black | Wire Gauge Size | 18 AWG |
Number of Conductors | 3 | Stranded/Solid | Stranded |
Voltage Rating | 300 V | Conductor Material | Bare Copper |
Jacket Material | PVC | Strands | 41 |
Outside Diameter | 6.1 mm | Insulation Material | PVC |
Temperature Rating | -20 to 60 °C |
Packages
300 - UNIT - 300 |