cab2/0weld

GENERAL CABLE 2/0 250 ft General Cable Welding Class K, Copper

In Stock
Price $14.3589 / M
mt
() cuts
length
Manufacturer:PRYSMIAN POWER AND CABLES
Manufacturer #:WELD 2/0

Description

Carolprene® 90°C Welding cable 600 Volt. 6 AWG through 500 kcmil fully annealed stranded bare copper Class K. Premium-grade 90ºC EPDM, black or red. Temperature range: -40ºC to +90ºC. Good flexibility. Abrasion-resistant. Good color retention. TRU-Mark® sequential footage marking.

Specifications

Brand Name Approved Vendor Item Name Welding Cable
Type Soldier, Class K Color Black
Wire Gauge Size 2/0 AWG Voltage Rating 600 V
Temperature Rating 90 °C

Packages

305 - Unit - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok