cab14/41tewgre300

READY WIRE 300m 14 AWG TEW Stranded Copper Cable, Green

In Stock
Price $1.1531 / M
Qty M sold in multiples of 300
Manufacturer:READYWIRE
Manufacturer #:TEW14/41 GREEN 300M

Description

Single conductor equipment wire. For internal wiring of electrical equipment, for leads of transformers, motors, etc and for luminous-tube signs and ignition systems. For use in raceways for class 1 circuits. Polyvinyl chloride (PVC) insulation. -30 to 105°C dry, 60°C when exposed to water or oil.

Specifications

Brand Name Approved Vendor Item Name TEW Tool and Appliance Wire
Wire Gauge Size 14 AWG Stranded/Solid Stranded
Strands 41 Length 300 m
Conductor Material Bare or Tinned Copper Color Green
Voltage Rating 600 V Outside Diameter 0.136 in
Insulation Material PVC Insulation Thickness 0.03 in
Amperage Rating 17 A at 30 °C Ambient Temperature Rating -30 to 105 °C
Packaging Type Spool, Barrel Weight per 100 Foot 19 lb
Standards CSA22.2 No. 127, FT1 Flammability Rating Application For Internal Wiring of Electrical Equipment, Leads of Transformers, Motors, etc. and for Luminous-Tube Signs and Ignition Systems

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok