cab14/41tewora300

READYWIRE TEW14/41 ORANGE 300M TEW Wire 14 AWG Bare or Tinned Copper Stranded 300 m L, Orange

Availablefor Backorder
Price $0.5542 / M
Qty M sold in multiples of 300
Manufacturer:READYWIRE
Manufacturer #:TEW14/41 ORANGE 300M

Description

Single conductor equipment wire. For internal wiring of electrical equipment, for leads of transformers, motors, etc and for luminous-tube signs and ignition systems. For use in raceways for class 1 circuits. Polyvinyl chloride (PVC) insulation. -30 to 105°C dry, 60°C when exposed to water or oil.

Specifications

Brand Name Approved Vendor Item Name TEW Wire
Wire Gauge Size 14 AWG Stranded/Solid Stranded
Strands 41 Length 300 m
Conductor Material Bare or Tinned Copper Color Orange
Voltage Rating 600 V Outside Diameter 0.136 in
Insulation Material PVC Insulation Thickness 0.03 in
Amperage Rating 17 A at 30 °C Temperature Rating -30 to 105 °C
Weight per 100 Foot 19 lb Standards CSA 22.2 No. 127, FT1 Flammability Rating
Application For Internal Wiring of Electrical Equipment, Leads of Transformers, Motors, etc. and for Luminous-Tube Signs and Ignition Systems

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok