cab16/26tewblu150

READYWIRE TEW 16/26 BLUE 150M TEW Wire 16 AWG Tinned Copper Stranded 150 m L, Blue

In Stock
Price $0.8430 / M
Qty M sold in multiples of 150
Manufacturer:READYWIRE
Manufacturer #:TEW 16/26 BLUE 150M

Description

TEW cable of 14 AWG with 41-conductor, blue colour.

Specifications

Brand Name Approved Vendor Item Name TEW Wire
Wire Gauge Size 16 AWG Stranded/Solid Stranded
Strands 26 Length 150 m
Conductor Material Tinned Copper Color Blue
Voltage Rating 600 V Outside Diameter 2.97 mm
Insulation Material PVC Temperature Rating -20 to 105 °C

Packages

150 - UNIT - 150 1500 - UNIT - 1500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok