cab16/26tewora150

READYWIRE TEW 16/26 ORANGE 150M TEW Wire 16 AWG 150 m L, Orange

In Stock
Price $0.4263 / M
Qty M sold in multiples of 150
Manufacturer:READYWIRE
Manufacturer #:TEW 16/26 ORANGE 150M

Description

Single conductor bare copper PVC insulation TEW cable. It is used for internal wiring of electrical equipment, for leads of transformers, motors and for luminous-tube signs and ignition systems and in raceways for class 1 circuits. Its temperature rating of -30 to 105°C dry, 60°C when exposed to water or oil.

Specifications

Brand Name Approved Vendor Item Name TEW Wire
Wire Gauge Size 16 AWG Strands 26
Length 150 m Color Orange
Temperature Rating 105 °C

Packages

150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok