cab16/26tewwhi150

READYWIRE TEW 16/26 WHITE 150M TEW Tool and Appliance Wire 16 AWG Bare or Tinned Copper Stranded 150 m L, White

In Stock
Price $0.8430 / M
Qty M sold in multiples of 150
Manufacturer:READYWIRE
Manufacturer #:TEW 16/26 WHITE 150M

Description

Single conductor bare copper PVC insulation TEW cable. It is used for internal wiring of electrical equipment, for leads of transformers, motors and for luminous-tube signs and ignition systems and in raceways for class 1 circuits. Its temperature rating of -30 to 105°C dry, 60°C when exposed to water or oil.

Specifications

Brand Name Approved Vendor Item Name TEW Tool and Appliance Wire
Wire Gauge Size 16 AWG Stranded/Solid Stranded
Strands 26 Length 150 m
Conductor Material Bare or Tinned Copper Color White
Voltage Rating 600 V Outside Diameter 0.121 in
Insulation Material PVC Insulation Thickness 0.03 in
Amperage Rating 8 A at 30 °C Ambient Temperature Rating -30 to 105 °C
Packaging Type Spool, Barrel Weight per 100 Foot 13 lb
Standards CSA22.2 No. 127, FT1 Flammability Rating Application For Internal Wiring of Electrical Equipment, Leads of Transformers, Motors, etc. and for Luminous-Tube Signs and Ignition Systems

Packages

150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok