Abbotsford
cab18/16tewblu300

300mtr 18GA 105DEG TEW Wire, Blue

Price $0.5322 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 300
Manufacturer:REMEE
Manufacturer #:181TEW16J1O

Description

TEW cable of 18 AWG with 16-conductor, blue colour.

Specifications

Brand Name Remee Products Item Name Machine Tool Wire
Conductor Size 18 AWG Conductor Material Tinned Copper
Length 300 m Stranded/Solid Stranded
Voltage Rating 1000/600 V Jacket Color Blue
Series/Model MTW Series Insulation Material PVC
Temperature Rating 105 °C Standards ASTM Specified, CSA Certified
Application For machine tool and appliance wire applications, general purposes wiring in control cabinets

Packages

300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok