Description
Aluminum AC90 600 V Cable with 1/0 AWG, 18 minimum number of strands for open and concealed wiring in dry locations only. For use in cable troughs and ventilated flexible cable way. Minimum recommended installation temperature is minus 40 deg C. Maximum conductor temperature is 90 deg C. Approved for use with ceiling fixtures. Approved for use in and relating to class I, II, and III, division 1 and 2 hazardous locations.
Specifications
| Brand Name | Priority Wire & Cable | Item Name | AC90 Cable |
| Type | Armored | Wire Gauge Size | 1/0 AWG |
| Number of Conductors | 3 | Stranded/Solid | Stranded |
| Conductor Material | Aluminum | Armor Material | Aluminum |
| Voltage Rating | 600 V | Number of Strands | 18 |
| Outside Diameter | 31.1 mm | Insulation Material | XLPE |
| Insulation Thickness | 1.27 mm | Amperage Rating | 135 A |
| Color Code | Black/Blue/Red | Weight | 1819 lb/km |
| Temperature Rating | -40 to 90 °C | Standards | ASTM B800/B801, CSA C22.1/C22.2 No. 51 and No. 174 |
| Application | For Open and Concealed Wiring in Dry Locations |
Packages
| 150 - UNIT - (150) |