Abbotsford
cab14/3ac90

NORTHERN CABLES AC90 3C14 600V #14 AWG 3C Northern Cables AC90 Aluminum Armoured Cable, Copper Conductor

Price $5.2543 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:800045

Description

APPLICATIONS:For exposed and concealed wiring in dry, locations For use in ventilated, non-ventilated and ladder-type cable trays in dry locations.FEATURES:- Rated at 90°C dry-Excellent crush resistance-Provides long service life-Cost effective alternative to installations in conduit-Meets cold bend and impact tests at (-40°C)

Specifications

Brand Name Northern Cables Item Name AC90 Armored Cable
Type Flexible, Interlocked Wire Gauge Size 14 AWG
Number of Conductors 3 Conductor Material Copper
Armor Material Aluminum Voltage Rating 600 V
Outside Diameter 0.299 in Insulation Material Cross-Linked Polyethylene
Insulation Thickness 0.03 in Amperage Rating 25 A
Color Code Black/Red/White Weight 152 kg/km
Temperature Rating 90 °C Standards CSA 109933, CSA C22.2 No. 51, No. 38 and No. 2256, RoHS Compliant, Flame Test Compliances CSA ST1 and FT4
Application For Exposed and Concealed Wiring in Dry, Locations, for Use in Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry Locations

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok