Abbotsford
CAB2/3AC90AL

2/3C 600V AC90 Armored Cable, Aluminum Conductor

Price $15.7961 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:2-03AC90

Description

Applications: For exposed and concealed wiring in dry, locations. For use in ventilated, non-ventilated and ladder-type cable trays in dry locations.

Specifications

Brand Name Priority Wire & Cable Item Name AC90 Cable
Type Armored Wire Gauge Size 2 AWG
Number of Conductors 3 Stranded/Solid Stranded
Conductor Material Aluminum Armor Material Aluminum
Voltage Rating 600 V Number of Strands 7
Outside Diameter 26.8 mm Insulation Material XLPE
Insulation Thickness 1.02 mm Amperage Rating 100 A
Color Code Black/Blue/Red Weight 1271 lb/km
Temperature Rating -40 to 90 °C Standards ASTM B800/B801, CSA C22.1/C22.2 No. 51 and No. 174
Application For Open and Concealed Wiring in Dry Locations

Packages

150 - UNIT - 150