Abbotsford
cabac902c12iso1

150mtr 12/2C 600V AC90 ISO Aluminum Armoured Cable, Copper Conductor

Price $7.1593 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 150
Manufacturer:SONECABLE
Manufacturer #:802075-150

Specifications

Brand Name Northern Cables Item Name AC90 Armored Cable
Wire Gauge Size 12 AWG Number of Conductors 2
Length 150 m Conductor Material Copper
Armor Material Aluminum Voltage Rating 600 V
Insulation Material Cross-Linked Polyethylene Application For Use in Open and Concealed Wiring in Dry Locations

Packages

150 - UNIT - 150 4050 - SKID - 4050
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok