Description
Applications: For exposed and concealed wiring in dry, locationsFor use in ventilated, non-ventilated and ladder-type cable trays in dry locationsIn installations where an isolated ground is required (sensitive equipment).
Specifications
| Brand Name | Approved Vendor | Item Name | AC90 Cable |
| Type | Armored | Wire Gauge Size | 12 AWG |
| Number of Conductors | 2 | Conductor Material | Bare Copper |
| Armor Material | Aluminum | Voltage Rating | 600 V |
| Insulation Material | XLPE |