Abbotsford
cab1/0/3acwual

GENERAL CABLE ACWU90 3C 1/0 #1/0 AWG 3 Conductor NUAL Brand Type ACWU90 Armoured Cable

Price $18.6842 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:1/0-03ACWU

Description

ACWU is for exposed and concealed wiring in wet or dry locations and where exposed to the weather. It is used in ventilated, non-ventilated and ladder type cable trays. ACWU is suitable for direct earth burial (with protection as required by inspection authority), as well as for service entrance above or below ground. Minimum recommended installation temperature is -25 Deg C. Maximum conductor temperature is 90 Deg C. Compact soft drawn bare 8000 series aluminum, with Class B stranding. Abrasion, heat, moisture and sunlight resistant cross-linked polyethylene insulation (XLPE), 600V Insulation. Interlocked aluminum armor over the cabled conductors. Abrasion, heat, moisture and sunlight resistant polyvinyl chloride (PVC) jacket, marked with sequential meter markings, -40°C, Black Jacket.

Specifications

Brand Name Priority Wire & Cable Item Name ACWU Armored Cable
Wire Gauge Size 1/0 AWG Number of Conductors 3
Stranded/Solid Stranded Conductor Material Aluminum
Armor Material Interlocked Aluminum Voltage Rating 600 V
Outside Diameter 34.2 mm Insulation Material Cross-Linked Polyethylene
Insulation Thickness 1.27 mm Jacket Material PVC
Amperage Rating 120 A at 75 °C, 135 A at 90 °C Color Code Black/Blue/Red
Weight 1166 kg/km Temperature Rating -40 to 90 °C
Standards CSA C22.2 No. 51, Sunlight Resistant, FT-4, AG-14 Application For Exposed and Concealed Wiring in Wet or Dry Locations

Packages

300 - UNIT - 300 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok