Abbotsford
cab1000/1acwual

GENERAL CABLE ACWU90 1C 1000 1000 kcmil 1 Conductor NUAL Brand Type ACWU90 Armoured Cable

Price $60.2757 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:1000-01ACWU

Description

ACWU is for exposed and concealed wiring in wet or dry locations and where exposed to the weather. It is used in ventilated, non-ventilated and ladder type cable trays. ACWU is suitable for direct earth burial (with protection as required by inspection authority), as well as for service entrance above or below ground. Minimum recommended installation temperature is -25 Deg C. Maximum conductor temperature is 90 Deg C. Compact soft drawn bare 8000 series aluminum, with Class B stranding. Abrasion, heat, moisture and sunlight resistant cross-linked polyethylene insulation (XLPE), 600V Insulation. Interlocked aluminum armor over the cabled conductors. Abrasion, heat, moisture and sunlight resistant polyvinyl chloride (PVC) jacket, marked with sequential meter markings, -40°C, Black Jacket.

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok