Abbotsford
CAB3/0/3AC90AL

3/0/3C 600V AC90 Armored Cable, Aluminum Conductor

Price $31.1128 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:20401006

Description

Applications: For exposed and concealed wiring in dry, locations. For use in ventilated, non-ventilated and ladder-type cable trays in dry location.

Specifications

Brand Name Prysmian Group Sub Brand NUAL®
Item Name ACWU90 Cable Type Armored
Wire Gauge Size 3/0 AWG Number of Conductors 3
Stranded/Solid Stranded Conductor Material Aluminum
Armor Material Aluminum Voltage Rating 600 V
Outside Diameter 1.44 in Insulation Material XLPE
Insulation Thickness 0.06 in Jacket Material PVC
Jacket Thickness 0.06 in Weight 1383 kg/km
Weight per 1000 Foot 511 lb Temperature Rating -40 to 90 °C
Standards ASTM B800/B801/B836, CSA #LL28117 Certified, FT-1 and FT-4 Rated, OSHA Certified, RoHS Compliant Application For Outdoor (Exposed Locations), In Wet Locations (Type RW90 Conductors), Direct Buried, In Cable Trays, Temporary Power and As Aerial Cable on a Messenger

Packages

300 - UNIT - 300