Abbotsford
cab400/3acwual

GENERAL CABLE 400 kcmil 3 Conductor NUAL Brand Type ACWU90 Armoured Cable

Price $91.7280 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:400-03ACWU

Description

ACWU90-HL Three Conductor Cable with 400 AWG conductor, 2 AWG ground wire, 1.02 minimum average insulation thickness for exposed and concealed wiring in wet or dry locations and where exposed to the weather. It is used in ventilated, non-ventilated and ladder type cable trays in wet or dry locations. ACWU is suitable for direct earth burial (with protection as required by inspection authority), as well as for service entrance above or below ground. The cable is approved for use in and relating to Class I, II and III, Division 1 and 2 Hazardous Locations. Minimum recommended installation temperature is -40 deg C. Maximum normal operation conductor temperature is 90 deg C.

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok