GENERAL CABLE 400 kcmil 3 Conductor NUAL Brand Type ACWU90 Armoured Cable
Description
ACWU90-HL Three Conductor Cable with 400 AWG conductor, 2 AWG ground wire, 1.02 minimum average insulation thickness for exposed and concealed wiring in wet or dry locations and where exposed to the weather. It is used in ventilated, non-ventilated and ladder type cable trays in wet or dry locations. ACWU is suitable for direct earth burial (with protection as required by inspection authority), as well as for service entrance above or below ground. The cable is approved for use in and relating to Class I, II and III, Division 1 and 2 Hazardous Locations. Minimum recommended installation temperature is -40 deg C. Maximum normal operation conductor temperature is 90 deg C.
Specifications
Brand Name | Priority Wire & Cable | Item Name | ACWU Armored Cable |
Wire Gauge Size | 400 kcmil | Number of Conductors | 3 |
Stranded/Solid | Stranded | Conductor Material | Aluminum |
Armor Material | Interlocked Aluminum | Voltage Rating | 600 V |
Outside Diameter | 55.5 mm | Insulation Material | Cross-Linked Polyethylene |
Insulation Thickness | 1.52 mm | Jacket Material | PVC |
Amperage Rating | 270 A at 75 °C, 305 A at 90 °C | Color Code | Black/Blue/Red |
Weight | 3188 kg/km | Temperature Rating | -40 to 90 °C |
Standards | CSA C22.2 No. 51, Sunlight Resistant, FT-4, AG-14 | Application | For Exposed and Concealed Wiring in Wet or Dry Locations |
Packages
1 - UNIT - 1 | 300 - UNIT - 300 |