Abbotsford
cab750/4acwual

GENERAL CABLE ACWU90 4C 750 750 kcmil 4 Conductor NUAL Brand Type ACWU90 Armoured Cable

Price $138.8933 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:750-04ACWU

Description

ACWU is for exposed and concealed wiring in wet or dry locations and where exposed to the weather. It is used in ventilated, non-ventilated and ladder type cable trays. ACWU is suitable for direct earth burial (with protection as required by inspection authority), as well as for service entrance above or below ground. Minimum recommended installation temperature is -25 Deg C. Maximum conductor temperature is 90 Deg C. Compact soft drawn bare 8000 series aluminum, with Class B stranding. Abrasion, heat, moisture and sunlight resistant cross-linked polyethylene insulation (XLPE), 600V Insulation. Interlocked aluminum armor over the cabled conductors. Abrasion, heat, moisture and sunlight resistant polyvinyl chloride (PVC) jacket, marked with sequential meter markings, -40°C, Black Jacket.

Specifications

Brand Name Nual Item Name ACWU90 Cable
Type Armored Wire Gauge Size 750 kcmil - 1/0 AWG
Number of Conductors 4 Conductor Material Aluminum
Armor Material Aluminum Jacket Color Black
Voltage Rating 600 V Outside Diameter 68.7 mm
Insulation Material Cross-Linked Polyethylene Insulation Thickness 1.52 mm
Jacket Material PVC Amperage Rating 435 A
Color Code Black/Blue/Red Weight 6670 kg
Temperature Rating -40 to 90 °C Standards cUL Listed, CSA C22.2 No. 51

Packages

1 - UNIT - 1 75 - UNIT - 75 150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok