Abbotsford
cab3teck4c1kv

NORTHERN CABLES TECK 3/4C 1KV 1000V #3 AWG 4C Northern Cables TECK90 Armoured Cable, Black

Price $55.0389 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:800470

Description

Northern Cables Inc.’s TECK90 is an interlocked armoured cable for use in petro-chemical, pulp and paper and other industrial application environments. TECK90 can be used in open and concealed wiring, direct burial and in hazardous locations. The insulated conductors are made with cross-linked polyethylene and twisted with an uninsulated ground wire. The twisted core is covered with a PVC jacket, then covered with either interlocked aluminum or galvanized steel and covered with a PVC jacket over the armour. TECK90 is manufactured to CSA C22.2#131 and CSA C22.2 #174 to allow it to meet the certain CSA tests including; flame test FT4,-40C cold temperature impact test, low acid gas and sunlight resistance. TECK90 is available in 600 and 1000V constructions from #14 to 500 kcmil in copper. Cables can be manufactured up to 50 conductors. Custom cables are available upon request including composites, vertical riser and colored jackets.

Specifications

Brand Name Northern Cables Item Name TECK90 Armored Cable
Wire Gauge Size 3 AWG Number of Conductors 4
Stranded/Solid Stranded Conductor Material Copper
Armor Material Aluminum Voltage Rating 1 kV
Outside Diameter 1.382 in Insulation Material Cross-Linked Polyethylene
Jacket Material PVC Color Code Black/White
Weight per 1000 Foot 1369 lb Temperature Rating -40 °C
Standards CSA Standard C22.2 Number 131, 38 and 2256, RoHS Compliant Application For Concealed Wiring in Dry or Wet Locations

Packages

150 - UNIT - 150 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok