
NORTHERN CABLES TECK 10/3C 1KV 1000V #10 AWG 3C Northern Cables TECK90 Armoured Cable, Black
Specifications
Brand Name | Northern Cables | Item Name | TECK90 Armored Cable |
Wire Gauge Size | 10 AWG | Number of Conductors | 3 |
Conductor Material | Copper | Armor Material | Aluminum |
Voltage Rating | 1000 V | Insulation Material | Cross-Linked Polyethylene |
Packages
300 - UNIT - 300 |