
NORTHERN CABLES TECK 12/10C 600V 600V #12 AWG 10C Northern Cables TECK90 Armoured Cable, Black
Description
12 AWG TECK90 Copper Conductor with 10 conductors, cross-linked polyethylene (XLPE) type RW90 insulation.
Specifications
Brand Name | Northern Cables | Item Name | TECK90 Armored Cable |
Wire Gauge Size | 12 AWG | Number of Conductors | 10 |
Conductor Material | Copper | Armor Material | Aluminum |
Jacket Color | Black | Voltage Rating | 600 V |
Insulation Material | Cross-Linked Polyethylene |
Packages
300 - UNIT - 300 |