Description
Conduit whip.
Specifications
| Brand Name | Superior Flexible Conduits Inc. | Sub Brand | Ningo |
| Item Name | Flexible Conduit | Type | Home Improvement & Commercial Supplies - Air Conditioners |
| Length | 6.0 ft | Material | Non metallic conduit, non metallic connectors and coated wire |
| Color | Grey with red, green & black wires | Finish | Smooth |
| For Use With | Air Conditioners | Packaging Quantity | 1 |
| Application | Air Conditioners |
Packages
| 1 - UNIT - 1 |